Zoro Homepage

Pushbutton Enclosure, 8.88 in. H, Plastic

  • Mfr # E34N53

  • Zoro # G8737416


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Polyester
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34N53
Zoro #
G8737416
UPC #
782114554234
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
8.88 in H x 3.81 in W x 3.38 in D
Height
8.88 in
Width
3.81 in
Depth
3.38 in
Contact Block Depth
3.5 in
Product Height
4.5 in
Product Width
4 in
Product Length/Depth
12 in
Panel Cutout Diameter
30 mm
Overall Height
4 1/2 in
Overall Depth
12 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Compatible Contact Block Depth
3.5 in
Overall Width
4 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Polyester
Number of Holes
3
NEMA Rating
12, 3, 4X
Color
Gray
Mounting Style
Surface
For Use With
E34 and 10250T Eaton Push Buttons
Includes
(2) Contact Block Depths, Element
Standards
CE, CSA, FDA 3-A, UL 505
Type
Hazardous Location
Certifications
UL 505
Bus material
Polyester
Mounting method
Surface
Compliances
FDA 3-A
Number of elements
3
Enclosure
NEMA 3
Product Name
Eaton E34 pushbutton
NEMA Enclosure Rating
12, 3, 4X
Compatible with Series
E34

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.88 in H x 3.81 in W x 3.38 in D, Hole Size 30 mm, Material Polyester, Height 8.88 in, Width 3.81 in, Depth 3.38 in, Color Gray, Includes (2) Contact Block Depths, Element, Type Hazardous Location, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Contact Block Depth 3.5 in, Standards CE, CSA, FDA 3-A, UL 505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.