Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Illuminated 120V 2 Position Red NEMA 3/3R/4/4X/12/13 PushPull LED

  • Mfr # 10250T597LRH2A-1X

  • Zoro # G614797805


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T597LRH2A-1X
Zoro #
G614797805
UPC #
78211471370
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Size
40mm

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Position
2
Color
Red
Type
Illuminated

Description

EATON 30.5 MM HEAVY-DUTY PUSH-PULL UNIT,FACTORY ASSEMBLED,HEAVY-DUTY 40 MM ACTUA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.