Zoro Homepage

PUSHBUTTON MOM. 30MM FLAT GRAY

  • Mfr # M30C-FD-GR

  • Zoro # G612884651


product price: $12.99
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Panel Cutout Diameter
30 mm
Head Color
Gray
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30C-FD-GR
Zoro #
G612884651
UPC #
78668905099
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Head Color
Gray
Head Material
Metal
Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.