Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy, 10PK

  • Mfr # M22-XW

  • Zoro # G216286158


product price: $71.99
/pk 10, $7.20/ea

Key Features

NEMA Rating
NEMA 4X, NEMA 13
Series
M22
IP Rating
IP66
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, Bureau Veritas, GoST-R
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-XW
Zoro #
G216286158
UPC #
78668528350
Country of Origin
Germany

Dimensions

Size
22.5 mm
Diameter
0.98 in

Details

Item
Pushbutton Plunger Bridge
NEMA Rating
NEMA 4X, NEMA 13
Series
M22
IP Rating
IP66
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, Bureau Veritas, GoST-R

Description

IP66, NEMA 4X/13, Non-Illuminated, Plunger Bridge for M22 Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.