Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # E22CSP1

  • Zoro # G621850128


product price: $58.75
/ea

Key Features

NEMA Rating
NEMA 4, 4X, 12, 13
Series
E22
Standards
UL, CSA
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22CSP1
Zoro #
G621850128
UPC #
78211372449
Country of Origin
Dominican Republic

Details

NEMA Rating
NEMA 4, 4X, 12, 13
Series
E22
Standards
UL, CSA
Material
Polycarbonate

Description

82 MM x 80 MM x 90 MM, (1) 22.5 MM Device Hole, 2.5in Usable Depth, 1-Row Vertical, Gray Base and Lid Polycarbonate, NEMA 4/4X/12/13, Pushbutton Enclosure

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.