Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # M22-DGL-R

  • Zoro # G616262943


product price: $10.99
/ea

Key Features

Button Color
Red
Bezel
Silver guarded
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R
Series
M22
Operator Illumination
Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DGL-R
Zoro #
G616262943
UPC #
-
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Button Color
Red
Bezel
Silver guarded
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, Bureau Veritas, CE Marked, GoST-R
Series
M22
Operator Illumination
Illuminated
Item
Modular pushbutton
NEMA Rating
NEMA 4X, NEMA 13
IP Rating
IP67, IP69K

Description

ILL MOM PB GUARDED FLSH RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.