Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # M22-XD-S-GB5

  • Zoro # G116262894


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, GoST-R, Bureau Veritas
Operator Illumination
Non-illuminated
Button Color
Black
Series
M22
IP Rating
IP67, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-XD-S-GB5
Zoro #
G116262894
UPC #
78668527358
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, GoST-R, Bureau Veritas
Operator Illumination
Non-illuminated
Button Color
Black
Item
Pushbutton button plate
Series
M22
IP Rating
IP67, IP69K
NEMA Rating
NEMA 4X, NEMA 21

Description

FLSH BLK ETCHED BUTTON FOR NON-ILL PB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.