Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # M22-XST-GB1

  • Zoro # G116262955


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Series
M22
Size
22.5 mm
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, CE Marked, Bureau Veritas, GoST-R
IP Rating
IP66
NEMA Rating
NEMA 4X, NEMA 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-XST-GB1
Zoro #
G116262955
UPC #
786685277301
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Series
M22
Item
Pushbutton Legend Plate Insert
Standards
CSA Certified, CCC Marked, Lloyd's Register Certified, CE Marked, Bureau Veritas, GoST-R
IP Rating
IP66
NEMA Rating
NEMA 4X, NEMA 13

Description

22.5 MM, Legend: START, Pushbutton Plate Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.