Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # M22-YED0014

  • Zoro # G016262956


product price: $132.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Size
22.5 mm
Series
M22
Standards
DNV GL Certified, IEC 60255-6, EN 60255-6, Lloyd's Register Certified, Bureau Veritas, DIN VDE 0600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-YED0014
Zoro #
G016262956
UPC #
-
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

IP Rating
IP66
Item
Pushbutton Operator
Series
M22
Standards
DNV GL Certified, IEC 60255-6, EN 60255-6, Lloyd's Register Certified, Bureau Veritas, DIN VDE 0600

Description

EATON M22 MODULAR 4-WAY PUSHBUTTON OPERATOR, 22.5 MM, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.