
Pushbuttons 1NO White
Mfr # C22S-DRH-W-K10
Zoro # G914797437
product price: $8.59
/eaKey Features
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22S-DRH-W-K10
Zoro #
G914797437
UPC #
1508119390
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Dielectric Polymer
Standards
UL; CSA
Contact Rating
4 Amp 24-Volt/2 Amp 110-Volt/1.5 Amp 230 Volt (AC-15); 3 Amp 24-Volt/1 Amp 60-Volt/0.6 Amp 110-Volt/0.3 Amp 220 Volt (DC-13)
Type
Extended; Round
Contact Form
1NO
Series
C22S
Description
22.5 MM, 1NO, NEMA 4X/13, IP67/69K, White Button, Black Bezel, Maintained, Extended, High, Round
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.