Zoro Homepage

Pushbuttons 264V Green EA Illuminated

  • Mfr # M22S-T-G-230G

  • Zoro # G714797729


product price: $27.69
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22S-T-G-230G
Zoro #
G714797729
UPC #
78668539502
Country of Origin
United States

Dimensions

Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Standards
CSA; CE; CCC
Type
Press-To-Test; Momentary

Description

EATON M22 MODULAR PUSHBUTTON, COMPLETE PRESS-TO-TEST UNIT, 22.5 MM, MOMENTARY, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.