Pushbuttons
- Mfr # C22S-DL-G-K10-24
- Zoro # G914797864
product price:Â
$
87.15
/ea
Key Features
Lamp Type
Green LED
Size
22.5 mm
Type
Flush, Round
Series
C22S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22S-DL-G-K10-24
- Zoro #
- G914797864
- UPC #
- 15081334555
- Country of Origin
- Germany
Dimensions
- Size
- 22.5 mm
Details
- Lamp Type
- Green LED
- Type
- Flush, Round
- Series
- C22S
Description
22.5 MM, 24 VAC/VDC, 1NO, NEMA 4X/13, IP67/69K, Green LED, Green Cap/Lens, Black Bezel, Momentary, Flush, Flat, Round, Illuminated Pushbutton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.