Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbuttons Compact Pushbutton 2 Button

  • Mfr # E30YED258-1

  • Zoro # G014798167


product price: $67.79
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Material
Metal
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30YED258-1
Zoro #
G014798167
UPC #
786685110608
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Material
Metal
Standards
UL Listed
Type
2-Button; Square; Multi-Function
Series
E30

Description

2-Button, Non-Illuminated Pushbutton Operator with Release Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.