
Pushbuttons Double Pushbutton Red/Green EA NEMA 3/3R/4/4X/12/13
Mfr # M22S-DDL-GR
Zoro # G314797839
product price: $43.99
/eaKey Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Green; Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DDL-GR
Zoro #
G314797839
UPC #
78668527201
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green; Red
Head Material
Plastic
Standards
GoST-R, CCC Marked
Bezel Material
Black
Color
Green (Top), Red (Bottom)
Series
M22
Type
Extended
Description
22.5 MM, Momentary, Green Top, Red Bottom, Black Bezel, Extended, Illuminated Pushbutton Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.