Shop EATON
See all product information
Create Account
Pushbuttons EA
- Mfr # 10250T1311-1
- Zoro # G814797841
product price:Â
$
36.85
/ea
Key Features
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10250T1311-1
- Zoro #
- G814797841
- UPC #
- 10782113260341
- Country of Origin
- United States
- Item
- Selector Switch
- Push Button Style
- Recessed
- Action
- Maintained
- Operator Illumination
- Non-Illuminated
- Head Color
- Black
- Head Material
- Dielectric Polymer
- Standards
- CE Marked, UL Listed, CSA Certified
Dimensions
- Panel Cutout Diameter
- 30.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.