Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbuttons EA

  • Mfr # 10250T332

  • Zoro # G721852008


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Type
Linear, Knob
Size
30.5 mm
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Series
10250T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T332
Zoro #
G721852008
UPC #
78211322580
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Type
Linear, Knob
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Series
10250T

Description

30.5 MM, 60 V, 2 W, 2500 Ohm, Standard, Aluminum, Linear, Knob, Pushbutton Potentiometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.