Zoro Homepage

Pushbuttons EA

  • Mfr # 10250T5J64-1

  • Zoro # G714797279


product price: $68.89
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Pull
Operator Illumination
Non-Illuminated
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T5J64-1
Zoro #
G714797279
UPC #
10782113867007
Country of Origin
Dominican Republic

Dimensions

Mushroom Head Diameter
65 mm

Details

Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Pull
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.