
Pushbuttons EA
Mfr # 10250T997L
Zoro # G814797773
product price: $56.75
/eaKey Features
Push Button Style
Push-Pull
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T997L
Zoro #
G814797773
UPC #
78211471571
Country of Origin
United States
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Push-Pull
Action
Maintained
Operator Illumination
Illuminated
Head Material
Metal
Description
EATON 30.5 MM HEAVY-DUTY PUSH-PULL UNIT,STANDARD ACTUATOR,PLASTIC BUS,BAYONET BA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.