
Pushbuttons EA
Mfr # C22-DH-R-K02
Zoro # G814797766
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Push Button Style
Recessed
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-DH-R-K02
Zoro #
G814797766
UPC #
4015081293957
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Recessed
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Type
Extended, Round
Series
C22
Description
22.5 MM, 2NC, NEMA 4X/13, IP67/69K, Red Button, Silver Titanium Bezel, Momentary, Extended, High, Round, Non-Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.