
Pushbuttons EA
Mfr # C22-DRH-S-K11
Zoro # G514797325
product price: $13.79
/eaKey Features
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-DRH-S-K11
Zoro #
G514797325
UPC #
1508129450
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Dielectric Polymer
Series
C22
Type
Extended, Round
Description
22.5 MM, 1NO-1NC, NEMA 4X/13, IP67/69K, Black Button, Silver Titanium Bezel, Maintained, Extended, High, Round, Non-Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.