Zoro Homepage

Pushbuttons EA

  • Mfr # C22S-DR-G-K20

  • Zoro # G514798148


product price: $13.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-DR-G-K20
Zoro #
G514798148
UPC #
4015081193622
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Type
Flush, Round
Series
C22S

Description

22.5 MM, 2NO, NEMA 4X/13, IP67/69K, Green Button, Black Bezel, Maintained, Flush, Flat, Round, Non-Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.