
Pushbuttons EA
Mfr # C22S-WS-MS2-K10
Zoro # G014797931
product price: $24.65
/eaKey Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22S-WS-MS2-K10
Zoro #
G014797931
UPC #
1508133581
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Type
Key Operated
Series
C22S
Description
22.5 MM, 1NO, NEMA 4X/13, IP65, Black Bezel, Center-Right 40D, MS2 Lock Mechanism, 2-Position, Momentary, Key Operated, Non-Illuminated Selector Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.