Zoro Homepage

Pushbuttons EA

  • Mfr # E30KA231

  • Zoro # G514798056


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Push Button Style
Extended
Action
Maintained
Panel Cutout Diameter
30.5 mm
Head Color
Red
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30KA231
Zoro #
G514798056
UPC #
78211321533
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30.5 Milimeter

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Head Color
Red
Head Material
Metal
Standards
CSA
Color
Red
Series
E30

Description

30.5 MM, 3/16in H Letter, Legend: STOP, Red, Molded Acetal Resin, Extended, A Designation, Multi-Function Pushbutton Operator Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.