Zoro Homepage

Pushbuttons EA

  • Mfr # E30KG20STAMP

  • Zoro # G514797905


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Push Button Style
Recessed
Action
Maintained
Head Color
Green
Head Material
Dielectric Polymer
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30KG20STAMP
Zoro #
G514797905
UPC #
78211472958
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm

Details

Item
Push Button Switch
Push Button Style
Recessed
Action
Maintained
Head Color
Green
Head Material
Dielectric Polymer
Standards
UL Listed
Color
Green
Legend
Blank

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.