Zoro Homepage

Pushbuttons EA

  • Mfr # EM22T9

  • Zoro # G814798046


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM22T9
Zoro #
G814798046
UPC #
78211474236
Country of Origin
Dominican Republic

Details

Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal

Description

EATON EM22, 25 MM PUSHBUTTON, 22.5 MM, METALLIC, NEMA 3, 3R, 4, 4X, 12, 10, ILLU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.