
Pushbuttons EA
Mfr # M22S-DL-R-K11-R
Zoro # G314797877
product price: $26.85
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DL-R-K11-R
Zoro #
G314797877
UPC #
78668527423
Country of Origin
Germany
Dimensions
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Type
Flush, Modular
Description
EATON M22 MODULAR PUSHBUTTON, COMPLETE DEVICE, 22.5 MM, FLUSH, MOMENTARY, ILLUMI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.