
Pushbuttons EA
Mfr # M22S-DRL-G
Zoro # G214797977
product price: $8.35
/eaSold in multiples of 2 for $16.70
Key Features
Push Button Style
Flush
Action
Maintained
Panel Cutout Diameter
22.5 mm
Head Color
Green
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DRL-G
Zoro #
G214797977
UPC #
786685274102
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Head Color
Green
Head Material
Plastic
Type
Flush
Bezel Material
Black
Color
Green
Series
M22
Description
22.5 MM, Maintained, Green, Flush, Pushbutton Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.