
Pushbuttons Illuminated 120V 1NO Red Flasher Module
Mfr # 10250T75RFM
Zoro # G914797475
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flasher Module
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T75RFM
Zoro #
G914797475
UPC #
78211355625
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Size
30.5mm
Details
Item
Push Button Switch
Push Button Style
Flasher Module
Action
Maintained
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Color
Red
Type
Illuminated
Description
EATON 10250T PUSHBUTTON, 30.5 MM, HEAVY-DUTY, NEMA 3, 3R, 4, 4X, 12, 13, ILLUMIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.