
Pushbuttons Illuminated 120V 1NO White EA
Mfr # C22-DL-XW-K10-120
Zoro # G914798076
product price: $11.79
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-DL-XW-K10-120
Zoro #
G914798076
UPC #
1508129506
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Standards
UL; CSA
Lamp Type
White LED
Contact Rating
4 Amp 24-Volt/2 Amp 110-Volt/1.5 Amp 230 Volt (AC-15); 3 Amp 24-Volt/1 Amp 60-Volt/0.6 Amp 110-Volt/0.3 Amp 220 Volt (DC-13)
Series
C22
Type
Flush; Round
Contact Form
1NO
Description
22.5 MM, 120 VAC, 1NO, NEMA 4X/13, IP67/69K, White LED, Buttonless, Silver Titanium Bezel, Momentary, Flush, Flat, Round, Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.