Zoro Homepage

Pushbuttons Illuminated 24V 1NO 1NC Blue Guarded

  • Mfr # E34EX828LG24

  • Zoro # G614797362


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Push Button Style
Guarded
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX828LG24
Zoro #
G614797362
UPC #
78211454456
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm

Details

Item
Push Button Switch
Push Button Style
Guarded
Action
Maintained
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Series
E34
Color
Blue
Type
Illuminated

Description

EATON 30.5 MM HEAVY-DUTY CORROSION RESISTANT PUSHBUTTON, CLASS I DIVISION 2, EXT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.