
Pushbuttons Illuminated EA NEMA 3/3R/4/4X/12/13 Watertight/Oiltight
Mfr # M22S-DL-B
Zoro # G914797338
product price: $11.15
/eaKey Features
Push Button Style
Watertight/Oiltight
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M22S-DL-B
Zoro #
G914797338
UPC #
78668527402
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Watertight/Oiltight
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Color
Blue
Type
Flush
Description
EATON M22 MODULAR PUSHBUTTON, 22.5 MM, FLUSH, MOMENTARY, ILLUMINATED, BEZEL: BLA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.