
Pushbuttons Illuminated Red EA NEMA 3/3R/4/4X/12/13 Watertight/Oiltight
Mfr # M22S-DL-R
Zoro # G614797751
product price: $12.35
/eaKey Features
Push Button Style
Watertight/Oiltight
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DL-R
Zoro #
G614797751
UPC #
78668527399
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Watertight/Oiltight
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Color
Red
Bezel Material
Black
Type
Flush
Series
M22
Description
22.5 MM, Momentary, Red, Flush, Pushbutton Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.