Zoro Homepage

Pushbuttons NEMA Type 1 Surface Mounting

  • Mfr # XTPBXENAS41

  • Zoro # G216553878


product price: $35.15
/ea

Key Features

Enclosure
NEMA 1, IP41
Series
XT
Type
Surface Mount
For Use With
XTPB Pushbutton Manual Motor Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPBXENAS41
Zoro #
G216553878
UPC #
1508281408
Country of Origin
Dominican Republic

Details

Enclosure
NEMA 1, IP41
Series
XT
Type
Surface Mount
For Use With
XTPB Pushbutton Manual Motor Protector

Description

3.15in x 4.59in x 6.22in, NEMA 1, IP41, Surface Mount, Manual Motor Protector Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.