Zoro Homepage

Pushbuttons Non-Illuminated 1NC 2 Position Red 2 BLANK COVER FOR ADAPTOR Push/Pull

  • Mfr # E22YED232-2

  • Zoro # G414797562


product price: $25.55
/ea

Key Features

Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Dielectric Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22YED232-2
Zoro #
G414797562
UPC #
-
Country of Origin
Dominican Republic

Details

Item
Push Button Switch
Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Position
2
Type
Non-Illuminated
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.