
Pushbuttons Non-Illuminated 1NC Yellow NEMA 3/3R/4/4X/12/13 Mushroom Head
Mfr # 10250ED1343-1
Zoro # G514797776
product price:Â $44.49
/eaKey Features
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10250ED1343-1
Zoro #
G514797776
UPC #
78211632998
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
30 mm
Size
30mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Dielectric Polymer
Standards
CSA Certified
Type
Non-Illuminated
Color
Yellow
Description
ASSEMBLED YELLOW MH PB WITH ECNO-NC AND E22AT TERMINALS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.