Zoro Homepage

Pushbuttons Non-Illuminated 1NO 1NC 2 Position Black

  • Mfr # 10250T714B

  • Zoro # G614797256


product price: $63.85
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T714B
Zoro #
G614797256
UPC #
78211450530
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
40mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Color
Black
Position
2
Type
Non-Illuminated

Description

EATON 30.5 MM HEAVY-DUTY WATERTIGHT/OILTIGHT PUSH-PULL UNIT,CLASS I DIVISION 2,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.