Zoro Homepage

Pushbuttons Non-Illuminated 1NO 1NC 2 Position Red Push/Pull

  • Mfr # E34GDBJ2-1X

  • Zoro # G214797311


product price: $51.59
/ea

Key Features

Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
65 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34GDBJ2-1X
Zoro #
G214797311
UPC #
78211391613
Country of Origin
United States

Dimensions

Panel Cutout Diameter
65 mm
Size
65mm

Details

Item
Push Button Switch
Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
CSA
Color
Red
Position
2
Series
E34
Type
Non-Illuminated

Description

E34 2 POS PUSH-PULL JUMBO ALUM W NO-NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.