
Pushbuttons Non-Illuminated 1NO 1NC Green EA NEMA 3/3R/4/4X/12/13
Mfr # HT8AAGAB-POP
Zoro # G114798074
product price: $31.35
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT8AAGAB-POP
Zoro #
G114798074
UPC #
78668528487
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Size
30.5 MM
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
CSA Certified
Bezel Material
Chrome
Type
Flush
Color
Green
Series
HT800
Description
30.5 MM, Momentary, Green, Flush, Non-Illuminated Pushbutton Operator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.