Zoro Homepage

Pushbuttons Non-Illuminated 1NO EA

  • Mfr # C22S-DRH-R-K01

  • Zoro # G414797814


product price: $9.15
/ea

Key Features

Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22S-DRH-R-K01
Zoro #
G414797814
UPC #
1508119393
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
UL; CSA
Series
C22S
Type
Extended; Round
Contact Rating
4 Amp 24-Volt/2 Amp 110-Volt/1.5 Amp 230 Volt (AC-15); 3 Amp 24-Volt/1 Amp 60-Volt/0.6 Amp 110-Volt/0.3 Amp 220 Volt (DC-13)
Contact Form
1NC

Description

22.5 MM, 1NC, NEMA 4X/13, IP67/69K, Red Button, Black Bezel, Maintained, Extended, High, Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.