
Pushbuttons Non-Illuminated 1NO EA
Mfr # M22S-D-S-K10
Zoro # G514797752
product price: $15.45
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-D-S-K10
Zoro #
G514797752
UPC #
78668527577
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 MM
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
CSA
Contact Form
1NO
Bezel Material
Black
Series
M22
Type
Flush
Description
22.5 MM, 1NO, Black, Momentary, Flush
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.