
Pushbuttons Non-Illuminated 2NO 2NC 2 Position Black Push/Pull
Mfr # 10250T715B
Zoro # G114798227
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10250T715B
Zoro #
G114798227
UPC #
78211450542
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Push/Pull
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
CSA
Description
EATON 30.5 MM HEAVY-DUTY WATERTIGHT/OILTIGHT PUSH-PULL UNIT,CLASS I DIVISION 2,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.