
Pushbuttons Plastic Lens Green EA NEMA 3/3R/4/4X/12/13 Watertight/Oiltight
Mfr # E34V3
Zoro # G614797997
product price: $7.18
/eaSold in multiples of 2 for $14.36
Key Features
Color
Green
Series
E34
Type
Lens
Standards
UL Listed
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E34V3
Zoro #
G614797997
UPC #
78211370543
Country of Origin
Dominican Republic
Dimensions
Size
30.5 MM
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switches
Color
Green
Series
E34
Type
Lens
Standards
UL Listed
Head Material
Metal
Action
Maintained
Push Button Style
Watertight/Oiltight
Operator Illumination
Plastic Lens
Head Color
Green
Description
30.5 MM, Green, Plastic, Legend: Blank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.