This item is Discontinued.

Eaton Pw Rpm 12Kw (4)L21-30R Bladeups Hardwire Y03100022100000

Pw Rpm 12Kw (4)L21-30R Bladeups Hardwire (Discontinued)

  • Mfr # Y03100022100000
  • Zoro # G0443610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y03100022100000
Zoro #
G0443610
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
Hardwired
Product Width
21.5 IN
Product Height
16.2 IN
Product Length/Depth
31 IN

Details

Input Voltage
208V
Special Features
Power equalizer
Mounting direction
Horizontal
Outlets
L21-30R, L21-30R
Input connection
2.3 kW max
Type
Rack Power Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.