Zoro Homepage

PW9130 1500 RACKMNT RBP

  • Mfr # EBP-1606

  • Zoro # G116151587


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Height
6.7 in
Depth
12.8 in
Width
18.4 in
Output Voltage
36 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBP-1606
Zoro #
G116151587
UPC #
-
Country of Origin
United States

Dimensions

Height
6.7 in
Depth
12.8 in
Width
18.4 in

Details

Item
UPS Battery Pack
Output Voltage
36 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.