Zoro Homepage
This item is Discontinued.
Eaton UPS System, 2000VA, Online/Double Conversion, Out: 208V AC In: 208V AC PW9130G2000T-XLEU

UPS System, 2000VA, Online/Double Conversion, Out: 208V AC In: 208V AC (Discontinued)

  • Mfr # PW9130G2000T-XLEU
  • Zoro # G0257158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW9130G2000T-XLEU
Zoro #
G0257158
UPC #
790341052942
Country of Origin
Unknown

Dimensions

Width
16.1 in
Input Cord Length
6 ft detachable
Product Height
12.8 in
Product Length/Depth
16.1 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.