Zoro Homepage
This item is Discontinued.
No Product Image Available

Isolation Transformer, 2.5 kVA, 120/240V, 120/240V AC (Discontinued)

  • Mfr # T100H-2500
  • Zoro # G0540046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100H-2500
Zoro #
G0540046
UPC #
743172021113
Country of Origin
Unknown

Dimensions

Height
17 in
Depth
20 in
Width
14 in

Details

Item
Isolation Transformer
Input Voltage - Transformer
120/240V AC
Hz - Electrical
63 Hz
Certifications
cUL Listed
Efficiency
93-97% typical
Compliances
Meets FCC Category A
Topology
Line conditioner
VA Rating - Transformer
2.5 kVA
Output Voltage - Transformer
120/240V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.