Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBL-030K-6
Zoro #
G0820859
UPC #
743172022622
Country of Origin
Unknown
Dimensions
Product Width
22.2 in
Product Length/Depth
29 in
Product Height
44.2 in
Details
Phase
Three-phase
Bypass
Optional
Indicators
Reg volt (3 green on phase), over temp cond (red)
Efficiency
97% typical, 95% minimum
Topology
Line conditioner
Output
Hardwired
Output voltage
208Y/120V
Certifications
FCC Cat. A
Type
Transformer
BTU Rating
3090 BTU/h
Operating Temperature
-10° to 40°C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.