Zoro Homepage

QCF BKR 2 POLE 60A 120/240VAC_ 10 kAIC

  • Mfr # QCF2060

  • Zoro # G216452102


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Cable-in/cable-out, Fixed
Circuit Breaker Mounting Style
Front
Trip Type
T268
Circuit Breaker Type
QCF, Industrial circuit breaker
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCF2060
Zoro #
G216452102
UPC #
78667914346
Country of Origin
Dominican Republic

Details

Amps
60 A
Terminal Connection
Cable-in/cable-out, Fixed
Circuit Breaker Mounting Style
Front
Trip Type
T268
Number of Poles
2
Item
Thermal magnetic circuit breakers
Circuit Breaker Type
QCF, Industrial circuit breaker
Interrupt Rating
10 kAIC
Standards
UL Listed, CSA Certified

Description

QCF BKR 2 POLE 60A 120/240VAC_ 10 kAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.