Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker, 15 A, 10 Kaic

  • Mfr # QCR2015T

  • Zoro # G016379838


product price:  $98.95
/ea

Key Features

Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V
Circuit Breaker Type
Industrial
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QCR2015T
Zoro #
G016379838
UPC #
782114154557
Country of Origin
Dominican Republic

Dimensions

Frame Size
QCR
Width
2 in
Depth
3 in
Height
1 in

Details

Item
Circuit Breaker
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V
Circuit Breaker Type
Industrial
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Ring Or Spade Lug

Description

Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker, Industrial circuit breaker, Rear mounting,15 A,10 kAIC, Two-pole,120/240 V, Thermal-magnetic, Cable-in/cable-out, QCR, Ring or spade lug terminals. Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.