Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker, 25 A, 10 Kaic
- Mfr # QCR2025HT
- Zoro # G316379781
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Amps
25 A
Number of Poles
2
AC Voltage Rating
240V AC to 240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCR2025HT
- Zoro #
- G316379781
- UPC #
- 782114225868
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Amps
- 25 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC to 240V AC
- Circuit Breaker Type
- Industrial
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Ring Or Spade Lug
Dimensions
- Frame Size
- QCR
- Width
- 3.3 in
- Depth
- 5.1 in
- Height
- 1.3 in
Description
Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker, Industrial circuit breaker, Rear mounting,25 A,10 kAIC, Two-pole,240 V, Thermal-magnetic, Cable-in/cable-out, QCR, Ring or spade lug terminals. Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.